

Grounding Bridge, Bronze, 6 - 2 AWG Grounding Electrode, w/ Conduit Adapter
Item #: 142987
Cat #: GBB5P
UPC: 018997097217
Documents & Guides
Bonding Termination, Bonding Conductors: 5, Bonding Gauge Range: 14 - 4 AWG. Grounding Conductors: 1, Grounding Gauge Range: 6 - 2 AWG. For Outdoor Use in Residential and Commercial Applications.
Sign In or Register to view pricing and more.
No associated products found.
Overview
Bonding Termination, Bonding Conductors: 5, Bonding Gauge Range: 14 - 4 AWG. Grounding Conductors: 1, Grounding Gauge Range: 6 - 2 AWG. For Outdoor Use in Residential and Commercial Applications.
Arlington’s heavy-duty Grounding Bridges provide reliable intersystem bonding between power and communication grounding systems. They have four termination points; one more than required by 250.94 of the 2014 NEC. Available in zinc and bronze, our Grounding Bridges have the capacity to handle multiple hookups of communications systems; telephone, CATV or satellite dish.
Also known as: 018997097217, GBB5P
Specifications
Material: | Bronze |
Circuits: | 5 |
Color: | Bronze |
Allowable Gauge Range: | 14 - 4 |
Material: | Bronze |
Color: | Bronze |
Circuits: | 5 |
Allowable Gauge Range: | 14 - 4 |
Customer Reviews
No reviews for this product
(0)