Compact Fluorescent Lamp, 42W, Twist, 277V

Item #: 142957

Cat #: 28942H277

UPC: 762148008521

Sign In or Register to view pricing and more.
Documents & Guides
Compact Fluorescent Lamp, 42 Watt, Bulb: EL/mDT (Twist), Base: Mogul Base (E39), Lumens: 2800, CRI: 82, Color Temperature: 2700K, Rated Average Life: 10,000 Hrs. 189W Equivalent.

Overview

Compact Fluorescent Lamp, 42 Watt, Bulb: EL/mDT (Twist), Base: Mogul Base (E39), Lumens: 2800, CRI: 82, Color Temperature: 2700K, Rated Average Life: 10,000 Hrs. 189W Equivalent.
Also known as: 762148008521, 28942H277

Specifications

Wattage: 42
Lumens: 2800
Color Rendering Index (CRI): 82
Base: Mogul Screw (E39)
Volts AC: 277
Color: White
Shape: EL/mDT (Twister)
Type: Electronic
Color Temperature: 2700 (Warm White)
Length: 7.250 in
Light Technology: Fluorescent
Wattage: 42
Color Rendering Index (CRI): 82
Volts AC: 277
Shape: EL/mDT (Twister)
Color Temperature: 2700 (Warm White)
Light Technology: Fluorescent
Lumens: 2800
Base: Mogul Screw (E39)
Color: White
Type: Electronic
Length: 7.250 in

Customer Reviews

No reviews for this product
(0)