13W SPRINGLAMP PRO 41K

Item #: 142897

Cat #: 4891341K

UPC: 762148115519

Sign In or Register to view pricing and more.
T3 Ultra Compact CFL SpringLamp« 13W Full SpringLamp 4100K

Overview

T3 Ultra Compact CFL SpringLamp« 13W Full SpringLamp 4100K
Also known as: 762148115519, 4891341K

Specifications

Color Temperature: 4100 (Cool White)
Base: Medium Screw (E26)
Wattage: 13
Color Rendering Index (CRI): 82
Volts AC: 120
Shape: EL/mDT (Twister)
Lumens: 925
Light Technology: Fluorescent
Color Temperature: 4100 (Cool White)
Wattage: 13
Volts AC: 120
Lumens: 925
Base: Medium Screw (E26)
Color Rendering Index (CRI): 82
Shape: EL/mDT (Twister)
Light Technology: Fluorescent

Customer Reviews

No reviews for this product
(0)