Hinged Duct, Narrow Finger

Item #: 142846

Cat #: HN1.5X3LG6

UPC: 074983028559

Sign In or Register to view pricing and more.
Panduct® type HN hinged cover narrow slot wiring duct, 1.5 W x 3 H, 6' length, PVC, light gray, ORDER OF 6 FT = 1 PIECE OF DUCT

Overview

Panduct® type HN hinged cover narrow slot wiring duct, 1.5 W x 3 H, 6' length, PVC, light gray, ORDER OF 6 FT = 1 PIECE OF DUCT
Hinged Cover design with Narrow finger and slot design closely matches the spacing of high-density components.. Upper and lower scorelines allows easy finger and sidewall section removals.
Also known as: 074983028559, HN1.5X3LG6

Specifications

Color: Light Gray
Width: 1 1/2 in
Material: PVC
Height: 3 in
Length: 6 ft
Color: Light Gray
Material: PVC
Length: 6 ft
Width: 1 1/2 in
Height: 3 in

Customer Reviews

No reviews for this product
(0)