Compact Fluorescent Lamp, 13W, Twist

Item #: 142823

Cat #: 48913

UPC: 762148112501

Sign In or Register to view pricing and more.
Compact Fluorescent Lamp, 13 Watt, Bulb: EL/mDT (Twist), Base: Medium Screw (E26), Lumens: 925, CRI: 82, Color Temperature: 2700K, Rated Average Life: 12,000 Hrs. 60W Equivalent.

Overview

Compact Fluorescent Lamp, 13 Watt, Bulb: EL/mDT (Twist), Base: Medium Screw (E26), Lumens: 925, CRI: 82, Color Temperature: 2700K, Rated Average Life: 12,000 Hrs. 60W Equivalent.
Also known as: 762148112501, 48913

Specifications

Base: Medium Screw (E26)
Wattage: 13
Color Rendering Index (CRI): 82
Volts AC: 120
Color: White
Shape: EL/mDT (Twister)
Lumens: 925
Color Temperature: 2700 (Warm White)
Dimmable: Yes
Light Technology: Fluorescent
Base: Medium Screw (E26)
Color Rendering Index (CRI): 82
Color: White
Lumens: 925
Dimmable: Yes
Wattage: 13
Volts AC: 120
Shape: EL/mDT (Twister)
Color Temperature: 2700 (Warm White)
Light Technology: Fluorescent

Customer Reviews

No reviews for this product
(0)