1
more

P1 Marker Plate 3" x .50" Yellow
Item #: 142813
Cat #: M300X050Y6C
UPC: 074983111275
Documents & Guides
Yellow, marker plate, 50/cassette.
Sign In or Register to view pricing and more.
No associated products found.
Overview
Yellow, marker plate, 50/cassette.
Also known as: 074983111275, M300X050Y6C
Specifications
Width: | 0.500 in |
Material: | Polyester/Polyolefin |
Color: | Yellow |
Length: | 3 in |
Width: | 0.500 in |
Color: | Yellow |
Material: | Polyester/Polyolefin |
Length: | 3 in |
Customer Reviews
No reviews for this product
(0)