Semi-Frosted Shower Trim, 4", White

Item #: 142771

Cat #: B1462CL-WH

UPC: 847801017383

Sign In or Register to view pricing and more.
Documents & Guides
Semi-Frosted Shower Trim, Diameter: 4 inch, Color: White

Overview

Semi-Frosted Shower Trim, Diameter: 4 inch, Color: White
Also known as: 847801017383, B1462CL-WH

Specifications

Color: Frosted, White
Type: Wet Location, Dual Operator Only
Diameter: 4 in
Color: Frosted, White
Diameter: 4 in
Type: Wet Location, Dual Operator Only

Customer Reviews

No reviews for this product
(0)