Shallow Switch/Receptacle Box, 1-Gang, AL Series, Aluminum

Item #: 142757

Cat #: AL2047

UPC: 786776039009

Sign In or Register to view pricing and more.
Aluminum, 1-Gang, Switch & Receptacle Box, AL Series. Size: 1-3/8" Depth, 4-5/8" Length, 3-1/16" Width.

Overview

Aluminum, 1-Gang, Switch & Receptacle Box, AL Series. Size: 1-3/8" Depth, 4-5/8" Length, 3-1/16" Width.
Single Gang Shallow Device Box. Designed for standard shallow switches and receptacles. Base has open back plate for mounting to existing wall box and solid black plate insert with 1/2" and 3/4" trade size KOs to close opening.
Also known as: 786776039009, AL2047

Specifications

Length: 4 5/8 in
Depth: 1 3/8 in
Material: Aluminum
Length: 4 5/8 in
Material: Aluminum
Depth: 1 3/8 in

Customer Reviews

No reviews for this product
(0)