PIP XL FLOODLIGHT 70W NEUTRAL LED 120-277V PC DIM SLIPFITTER

Item #: 1426811

Cat #: PIPXL70SFN/D10/PCU

UPC: 019813564906

Sign In or Register to view pricing and more.
Documents & Guides
No Documents Available
PIP XL FLOODLIGHT 70W NEUTRAL LED 120-277V PC DIM SLIPFITTER BRONZE

Overview

PIP XL FLOODLIGHT 70W NEUTRAL LED 120-277V PC DIM SLIPFITTER BRONZE
Also known as: 019813564906, PIPXL70SFN/D10/PCU

Specifications

Wattage: 70
Color Temperature: 4000 (Cool White)
Mounting: Slipfitter
Color: Bronze
Light Technology: LED
Dimmable: Yes
Lumens: 11114
Wattage: 70
Mounting: Slipfitter
Light Technology: LED
Lumens: 11114
Color Temperature: 4000 (Cool White)
Color: Bronze
Dimmable: Yes

Customer Reviews

No reviews for this product
(0)