Breaker, Molded Case, 30A, 3P, 480VAC, Type HED, 42 kAIC

Item #: 142681

Cat #: HED43B030

UPC: 783643210127

Sign In or Register to view pricing and more.
Documents & Guides
Breaker, Molded Case, 30 Amp, 3-Pole, 480 Volt AC, Type HED, 42 kAIC, with Load Lugs

Overview

Breaker, Molded Case, 30 Amp, 3-Pole, 480 Volt AC, Type HED, 42 kAIC, with Load Lugs
Also known as: 783643210127, HED43B030

Specifications

Mounting: Panel
Volts AC: 480
Amps: 30
Interrupt Rating AC: 42 kA
Mounting: Panel
Amps: 30
Volts AC: 480
Interrupt Rating AC: 42 kA

Customer Reviews

No reviews for this product
(0)