Breaker, Molded Case, 3P, 10A, 600VAC, 250VDC, Type ED6-A

Item #: 14268

Cat #: ED63A010

UPC: 783643210820

Sign In or Register to view pricing and more.
Documents & Guides
Breaker, Molded Case, 3-Pole, 10 Amp, 600 Volt AC, 250 Volt DC, Type ED6-A

Overview

Breaker, Molded Case, 3-Pole, 10 Amp, 600 Volt AC, 250 Volt DC, Type ED6-A
Also known as: 783643210820, ED63A010

Specifications

Mounting: Panel
Poles: 3
Volts DC: 250
Amps: 10
Volts AC: 600
Mounting: Panel
Volts DC: 250
Volts AC: 600
Poles: 3
Amps: 10

Customer Reviews

No reviews for this product
(0)