PVC Coated Conduit, 1-1/4", 10' Length

Item #: 142676

Cat #: PM125-CON

UPC: 736953000049

Sign In or Register to view pricing and more.
Documents & Guides
PVC Coated Conduit, 1-1/4" Diameter, 10 Foot Length, 40 mil Gray PVC Exterior Coating, 2 mil Green Urethane Interior and Thread Coating.

Overview

PVC Coated Conduit, 1-1/4" Diameter, 10 Foot Length, 40 mil Gray PVC Exterior Coating, 2 mil Green Urethane Interior and Thread Coating.
Also known as: 736953000049, PM125-CON

Specifications

Diameter: 1 1/4 in
Color: Gray
Length: 10 ft
Material: PVC Coated Steel
Diameter: 1 1/4 in
Length: 10 ft
Color: Gray
Material: PVC Coated Steel

Customer Reviews

No reviews for this product
(0)