HOSP GRADE EHD DUP RECEPT 15A/125V BK

Item #: 1426708

Cat #: PT8200-BK

UPC: 785007091045

Sign In or Register to view pricing and more.
Documents & Guides
PlugTail Extra Heavy-Duty Hospital Grade Duplex Receptacle 15amp 125volt Black

Overview

PlugTail Extra Heavy-Duty Hospital Grade Duplex Receptacle 15amp 125volt Black
Also known as: 785007091045, PT8200-BK

Specifications

Type: Receptacle, Hospital Grade, Duplex
Color: Black
Amps: 15
Material: Thermoplastic
Volts AC: 125
NEMA Configuration: 5-15R
Type: Receptacle, Hospital Grade, Duplex
Amps: 15
Volts AC: 125
Color: Black
Material: Thermoplastic
NEMA Configuration: 5-15R

Customer Reviews

No reviews for this product
(0)