LINEAR 2FT 25W 5KLED MARN WH

Item #: 1426545

Cat #: SHARK2M-25W/D10

UPC: 019813516288

Documents & Guides
No Documents Available
LINEAR 2FT 25W 5KLED MARN WH
Sign In or Register to view pricing and more.

No associated products found.

Overview

LINEAR 2FT 25W 5KLED MARN WH
Also known as: 019813516288, SHARK2M-25W/D10

Specifications

IP/NEMA Rating: IP66, NEMA 4X
Color Temperature: 5000 (Bright White)
Wattage: 25
Length: 2 ft
Color: White
Lumens: 3000
Light Technology: LED
Dimmable: Yes
Volts AC Range: 120 - 277
IP/NEMA Rating: IP66, NEMA 4X
Wattage: 25
Color: White
Light Technology: LED
Volts AC Range: 120 - 277
Color Temperature: 5000 (Bright White)
Length: 2 ft
Lumens: 3000
Dimmable: Yes

Customer Reviews

No reviews for this product
(0)