Halogen Linear Lamp, Single-Ended, T3, 75W, 120V

Item #: 142637

Cat #: 0483700

UPC: 030721048371

Sign In or Register to view pricing and more.
Documents & Guides
Halogen Linear Lamp, Single-Ended, 75 Watt, 120 Volt, Bulb: T3 (Tubular), Base: Double Contact Bayonet (BA15d), CRI: 100, Color Temperature: 2900K

Overview

Halogen Linear Lamp, Single-Ended, 75 Watt, 120 Volt, Bulb: T3 (Tubular), Base: Double Contact Bayonet (BA15d), CRI: 100, Color Temperature: 2900K
Also known as: 030721048371, 0483700

Specifications

Color Temperature: 2900 (Warm White)
Wattage: 75
Shape: T3 (Tubular)
Volts AC: 120
Color Rendering Index (CRI): 100
Light Technology: Halogen
Base: Bayonet (BA15d)
Color Temperature: 2900 (Warm White)
Shape: T3 (Tubular)
Color Rendering Index (CRI): 100
Base: Bayonet (BA15d)
Wattage: 75
Volts AC: 120
Light Technology: Halogen

Customer Reviews

No reviews for this product
(0)