Single Gang Switch and Outlet Box

Item #: 142616

Cat #: P1-18-R

UPC: 785007207330

Sign In or Register to view pricing and more.
Documents & Guides
Single Gang, Captive Mounting Switch and Outlet Box, Two Quick/Click Entries on Each End,100 pack.

Overview

Single Gang, Captive Mounting Switch and Outlet Box, Two Quick/Click Entries on Each End,100 pack.
Durable, impact-resistant thermoplastic box has captive mounting nails on each end.
Also known as: 785007207330, P1-18-R

Specifications

Depth: 2 23/32 in
Color: Gray
Material: Thermoplastic
Gangs: 1
Mounting: Nail On
Cubic Inches: 18 inĀ³
Depth: 2 23/32 in
Material: Thermoplastic
Mounting: Nail On
Color: Gray
Gangs: 1
Cubic Inches: 18 inĀ³

Customer Reviews

No reviews for this product
(0)