40W T4 G9 120V CLEAR

Item #: 142560

Cat #: 0487100

UPC: 030721048715

Sign In or Register to view pricing and more.
Documents & Guides
No Documents Available
WHL 0487100 40W T4 G9 120V CLEAR

Overview

WHL 0487100 40W T4 G9 120V CLEAR
Also known as: 030721048715, 0487100

Specifications

Color: Clear
Shape: T4 (Tubular)
Lumens: 480
Color: Clear
Lumens: 480
Shape: T4 (Tubular)

Customer Reviews

No reviews for this product
(0)