StrongHold Fork Terminal, Vinyl Insul, 22 - 16 AWG

Item #: 1425472
Cat #: EV18-14FB-Q
UPC: 613056341890
Sign In or Register to view pricing and more.
Documents & Guides
StrongHold Fork Terminal, vinyl insul, 22 - 16 AWG, 1/4 Stud Size

Overview

StrongHold Fork Terminal, vinyl insul, 22 - 16 AWG, 1/4 Stud Size
StrongHold Fork Terminal, vinyl insul, 22 - 16 AWG, 1/4 Stud Size
Also known as: 613056341890, EV18-14FB-Q

Specifications

Material: Vinyl, Copper
Allowable Gauge Range: 22 - 16
Stud Size: 1/4 in
Material: Vinyl, Copper
Stud Size: 1/4 in
Allowable Gauge Range: 22 - 16

Customer Reviews

No reviews for this product
(0)