3
more
Recessed Furniture Feed Assembly with Surface Style Cover, 6" Diameter
Item #: 1425390
Cat #: 6ATCFFAA
UPC: 786564096337
Sign In or Register to view pricing and more.
Recessed Furniture Feed Assembly with Surface Style Cover, 6 Inch Diameter, (1) 3/4 Inch Screw Plug, (1) Concentric 1-1/4 - 2 Inch Screw Plug, Brushed Aluminum
Overview
Recessed Furniture Feed Assembly with Surface Style Cover, 6 Inch Diameter, (1) 3/4 Inch Screw Plug, (1) Concentric 1-1/4 - 2 Inch Screw Plug, Brushed Aluminum
Evolution Series 6" Poke-Thru Devices are designed to be installed in a concrete floor which has access in the ceiling of the floor below for running power, data and A/V services. The unit comes complete with a surface style cover that includes one (1) 3/4" trade size screw plug opening and one (1) concentric 2"-1 1/4" trade size screw plug opening. The surface style cover is an aluminum cover that is designed to sit on top of finished floor surfaces, such as: carpet, tile, wood, polished concrete or terrazzo.
Also known as: 786564096337, 6ATCFFAA
Specifications
Diameter: | 6 in |
Material: | Brushed Aluminum |
Diameter: | 6 in |
Material: | Brushed Aluminum |
Customer Reviews
No reviews for this product
(0)