Track Light, PAR20, 4 Light, 50W, Brushed Nickel
Item #: 142513
Cat #: P6162-09
UPC: 785247153725
Sign In or Register to view pricing and more.
Track Light, PAR20, 4 Light, 50 Watt, Width: 36 in, Brushed Nickel
Overview
Track Light, PAR20, 4 Light, 50 Watt, Width: 36 in, Brushed Nickel
Also known as: 785247153725, P6162-09
Specifications
Color: | Gray |
Standards: | California Proposition 65 |
Color: | Gray |
Standards: | California Proposition 65 |
Customer Reviews
No reviews for this product
(0)