Insulated Pump Pliers, 1000 V

Item #: 1424996

Cat #: INPP10

UPC: 095969905138

Sign In or Register to view pricing and more.
Documents & Guides
Insulated Pump Pliers, 1000 V, 27 Jaw Adjustment Steps,

Overview

Insulated Pump Pliers, 1000 V, 27 Jaw Adjustment Steps,
Designed to provide you with the greatest safety, comfort, quality, and ruggedness when working on energized circuits these insulated pump pliers iIncludes 27 jaw adjustment steps and gripping teeth hardened to HRC61. Features a nominal length of 10" (250 mm) which improves access to work in tight spaces.
Also known as: 095969905138, INPP10

Specifications

Type: Pump Pliers
Type: Pump Pliers

Customer Reviews

No reviews for this product
(0)