![LED Adjustable Gimbal, 5"/6", 8 Watt, 600 Lumen, 4000K, 120V LED Adjustable Gimbal, 5"/6", 8 Watt, 600 Lumen, 4000K, 120V](https://rexel-cdn.com/products/halla56image.jpg?i=8E7A83F5-DD22-4C05-9D45-04EE0948F809&f=420)
LED Adjustable Gimbal, 5"/6", 8 Watt, 600 Lumen, 4000K, 120V
Item #: 1424791
Cat #: LA56069401EWH
UPC: 080083818280
Sign In or Register to view pricing and more.
Documents & Guides
The Halo La Led Adjustable Downlight Series Is And Adjustable Led Modules For 4-Inch And 5/6-Inch Aperture Recessed Downlights.
Overview
The Halo La Led Adjustable Downlight Series Is And Adjustable Led Modules For 4-Inch And 5/6-Inch Aperture Recessed Downlights.
The Halo La56 Led Adjustable Downlight Series Are Adjustable Led Modules For 5” Or 6” Aperture Recessed Downlights. The La56 Gimbals Feature Adjustment Of 35-Degree Tilt And Up To 360-Degree Rotation. The Lens Provides Uniform Illumination And Wet Location Listing. Precision Construction Makes Any Housing Air-Tite For Added Savings And Code Compliance.
Also known as: 080083818280, LA56069401EWH
Specifications
Lumens: | 600 |
Color Temperature: | 4000 (Cool White) |
Volts AC: | 120 |
Color: | Matte White |
Diameter: | 5 in, 6 in |
Wattage: | 8 |
Light Technology: | LED |
Dimmable: | Yes |
Lumens: | 600 |
Volts AC: | 120 |
Diameter: | 5 in, 6 in |
Light Technology: | LED |
Color Temperature: | 4000 (Cool White) |
Color: | Matte White |
Wattage: | 8 |
Dimmable: | Yes |
Customer Reviews
No reviews for this product
(0)