50W LED Area Luminaire, 4000K, 120-277V

Item #: 1424768

Cat #: CTKRV2B

UPC: 080083865406

Documents & Guides
LED Area Luminaire, 50 Watt, 7100 Lumen, 4000K, 70 CRI, 120-277 Volt, Dimmable, Type V Distribution, Die-Cast Housing, NEMA 3-PIN Photocontrol Receptacle and Twist-Lock Photocontrol
Sign In or Register to view pricing and more.

No associated products found.

Overview

LED Area Luminaire, 50 Watt, 7100 Lumen, 4000K, 70 CRI, 120-277 Volt, Dimmable, Type V Distribution, Die-Cast Housing, NEMA 3-PIN Photocontrol Receptacle and Twist-Lock Photocontrol
The Caretaker™ LED area luminaire incorporates durability, long life, and unmatched performance in a package that is ideal for a wide variety of applications. The unique universal mounting bracket allows quick and easy installation whether it is wall mounted security lighting, residential street lighting, perimeter area lighting, parking areas, loading platforms, boat docks, access drives or pathways. Designed for years of worry-free illumination, the Caretaker luminaire is UL/cUL listed for wet locations, has a heavy-duty die-cast aluminum housing and includes an integrated 6kV surge protection device.
Also known as: 080083865406, CTKRV2B, caretaker

Specifications

Mounting: Pole, Wall
Material: Die Cast Aluminum
Color Temperature: 4000 (Cool White)
Volts AC: 120, 277
Type: Luminaire
Diameter: 8 in
Wattage: 50
Lumens: 7100
Light Technology: LED
Dimmable: Yes
Color: Natural Aluminum
Volts AC Range: 120 - 277
Mounting: Pole, Wall
Color Temperature: 4000 (Cool White)
Type: Luminaire
Wattage: 50
Light Technology: LED
Color: Natural Aluminum
Material: Die Cast Aluminum
Volts AC: 120, 277
Diameter: 8 in
Lumens: 7100
Dimmable: Yes
Volts AC Range: 120 - 277

Customer Reviews

No reviews for this product
(0)