Halogen Capsule Lamp, T4, 40W, 120V

Item #: 142464

Cat #: 0490100

UPC: 030721049019

Sign In or Register to view pricing and more.
Documents & Guides
Halogen Capsule Lamp, 40 Watt, 120 Volt, Bulb: T4 (Tubular), Base: Looped-Pin (G9), Lumens: 480, Color Temperature: 2800K

Overview

Halogen Capsule Lamp, 40 Watt, 120 Volt, Bulb: T4 (Tubular), Base: Looped-Pin (G9), Lumens: 480, Color Temperature: 2800K
Also known as: 030721049019, 0490100

Specifications

Shape: T4 (Tubular)
Volts AC: 120
Lumens: 480
Wattage: 40
Color Temperature: 2800 (Warm White)
Light Technology: Halogen
Base: 2-Pin Looped (G9)
Shape: T4 (Tubular)
Lumens: 480
Color Temperature: 2800 (Warm White)
Base: 2-Pin Looped (G9)
Volts AC: 120
Wattage: 40
Light Technology: Halogen

Customer Reviews

No reviews for this product
(0)