3-Way Switch, 20A, 120/277VAC, Light Almond
Item #:
142460
Cat #:
CS20AC3-LA
UPC:
785007126549
Sign In or Register to view pricing and more.
AC Quiet Switch, Three-Way, Commercial Specification Grade, 20 Amp, 120/277 VAC, Side Wire, Light Almond.
Overview
AC Quiet Switch, Three-Way, Commercial Specification Grade, 20 Amp, 120/277 VAC, Side Wire, Light Almond.
Also known as: 785007126549, CS20AC3-LA
Specifications
Type: | Toggle Switch |
Poles: | 3 |
Color: | Light Almond |
Amps: | 20 |
Mounting: | Wall |
Type: | Toggle Switch |
Color: | Light Almond |
Mounting: | Wall |
Poles: | 3 |
Amps: | 20 |
Customer Reviews
No reviews for this product
(0)