This product has been discontinued.

3561 FC Vibration Sensor and 3502 FC Gateway with 3 Year Software
Item #: 1424126
Cat #: FLK-3561/3502-FC-3YR
UPC: 095969876841
Documents & Guides
3561 FC Vibration Sensor and 3502 FC Gateway with 3 Year Software, Frequency Range: 10 Hz to 1000 Hz, Sampling Rate: 25600 Hz, Operating Range: -30 -¦C to +80 -¦C (-20 -¦F to +176 -¦F), Storage Range: -30 -¦C to +80 -¦C (-20 -¦F to +176 -¦F), Trending Range: Displays Temperature Trends Between -30 -¦C and +80 -¦C (-20 -¦F and +176 -¦F) 3502 FC Gateway, Operating/Storage Range: -25 -¦C to +65 -¦C (-13 -¦F to +149 -¦F), Frequency Range: 2405 MHz to 2480 MHz
Sign In or Register to view pricing and more.
Overview
3561 FC Vibration Sensor and 3502 FC Gateway with 3 Year Software, Frequency Range: 10 Hz to 1000 Hz, Sampling Rate: 25600 Hz, Operating Range: -30 -¦C to +80 -¦C (-20 -¦F to +176 -¦F), Storage Range: -30 -¦C to +80 -¦C (-20 -¦F to +176 -¦F), Trending Range: Displays Temperature Trends Between -30 -¦C and +80 -¦C (-20 -¦F and +176 -¦F) 3502 FC Gateway, Operating/Storage Range: -25 -¦C to +65 -¦C (-13 -¦F to +149 -¦F), Frequency Range: 2405 MHz to 2480 MHz
The Fluke 3561 FC Vibration Sensor makes predictive maintenance fast and scalable. Install this 10-1000Hz wireless sensor and begin gathering data immediately. Use this sensor to remotely monitor dangerous or hard-to-reach places for three years. Be alerted to conditional changes with alarming based on the Fluke Overall Vibration Severity scale. Monitor vibration measurements to detect imbalance, misalignment, looseness, and bearing wear faults. The Fluke Connect™ system grades asset health from 37 machine categories, enabling you to decrease routes and improve uptime by giving you actionable insights.
Also known as: 095969876841, FLK-3561/3502-FC-3YR
Specifications
Customer Reviews
No reviews for this product
(0)