2
more

Coaxial Cable Cutter
Item #: 142384
Cat #: 63028
UPC: 092644630286
Documents & Guides
Coaxial Cable Cutter, Capacity: 3/4" Diameter , Length: 8-1/4"
Sign In or Register to view pricing and more.
Overview
Coaxial Cable Cutter, Capacity: 3/4" Diameter , Length: 8-1/4"
From Klein Tools, the Coaxial Cable Cutter is designed to handle most cable installation applications. Klein makes cable cutters that are designed for high leverage cutting, one hand shearing and all purpose use. Cable preparation tools cut, slit and remove insulation from a variety of cable. Klein meets and exceeds the highest of standards to create great bolt cutters. Offering greater cutting power, clean and precise cuts, and long life, Klein bolt cutters are a cut above the rest.
Also known as: 092644630286, 63028, Lobster claws
Specifications
Type: | Coax Crimper, Cutter, Coax Cutter, Crimper |
Length: | 8 1/4 in |
Standards: | California Proposition 65 |
Color: | Yellow |
Type: | Coax Crimper, Cutter, Coax Cutter, Crimper |
Standards: | California Proposition 65 |
Length: | 8 1/4 in |
Color: | Yellow |
Customer Reviews
No reviews for this product
(0)