Disconnect Switches, 3-Pole, 200A 600VAC, Non-Fused, Non-Metallic NEMA 4X Enclosure

Item #: 1423479

Cat #: HBLDS20

UPC: 783585580241

Documents & Guides
Disconnect Switches, 3-Pole, 200 Amp, 600 Volt AC, Non-Fused, Non-Metallic NEMA 4X Enclosure
Sign In or Register to view pricing and more.

No associated products found.

Overview

Disconnect Switches, 3-Pole, 200 Amp, 600 Volt AC, Non-Fused, Non-Metallic NEMA 4X Enclosure
Hubbell’s 200A Disconnect Switches are the latest addition to the Circuit-Lock® family of switched enclosures. The enclosures are designed to withstand harsh environments with exposure to water, chemicals, oils and frequent washdowns. Available in non-metallic or stainless steel, the enclosures are UL Listed Type 4X and 12.
Also known as: 783585580241, HBLDS20

Specifications

Type: Disconnect Switch, Non-Fused
Amps: 200
Class: J
Material: Non-Metallic
IP/NEMA Rating: NEMA 4X
Type: Disconnect Switch, Non-Fused
Class: J
IP/NEMA Rating: NEMA 4X
Amps: 200
Material: Non-Metallic

Customer Reviews

No reviews for this product
(0)