LED Large Wall Pack, 72 Watt, 4000K, Bronze

Item #: 1423212

Cat #: AXCL8A

UPC: 080083811588

Sign In or Register to view pricing and more.
Documents & Guides
LED Large Full Cutoff Wall Pack, 72 Watt, 9700 Lumen, 4000K, 120-277 Volt, Dimmable, Carbon Bronze Finish

Overview

LED Large Full Cutoff Wall Pack, 72 Watt, 9700 Lumen, 4000K, 120-277 Volt, Dimmable, Carbon Bronze Finish
Axcent LED wall mount luminaires deliver value through superior performance, reliability, mounting versatility, and multiple control solutions all in a sleek, architectural style.
Also known as: 080083811588, AXCL8A

Specifications

Color: Carbon Bronze
Lumens: 9700
Color Temperature: 4000 (Cool White)
Wattage: 72
Light Technology: LED
Dimmable: Yes
Volts AC Range: 120 - 277
Color: Carbon Bronze
Color Temperature: 4000 (Cool White)
Light Technology: LED
Volts AC Range: 120 - 277
Lumens: 9700
Wattage: 72
Dimmable: Yes

Customer Reviews

No reviews for this product
(0)