![LED Small Wall Pack, 44 Watt, 4000K, Bronze LED Small Wall Pack, 44 Watt, 4000K, Bronze](https://rexel-cdn.com/products/axcs2aimage.jpg?i=14814276-9B10-47D6-9E65-3036F946F215&f=420)
Sign In or Register to view pricing and more.
Documents & Guides
LED Small Full Cutoff Wall Pack, 44 Watt, 120-277 Volt, 5500 Lumens, 4000K, Dimmable, Carbon Bronze Finish
Overview
LED Small Full Cutoff Wall Pack, 44 Watt, 120-277 Volt, 5500 Lumens, 4000K, Dimmable, Carbon Bronze Finish
Axcent LED wall mount luminaires deliver value through superior performance, reliability, mounting versatility, and multiple control solutions all in a sleek, architectural style.
Also known as: 080083175307, AXCS4A
Specifications
Wattage: | 44 |
Color: | Carbon Bronze |
Color Temperature: | 4000 (Cool White) |
Lumens: | 5500 |
Light Technology: | LED |
Dimmable: | Yes |
Volts AC Range: | 120 - 277 |
Wattage: | 44 |
Color Temperature: | 4000 (Cool White) |
Light Technology: | LED |
Volts AC Range: | 120 - 277 |
Color: | Carbon Bronze |
Lumens: | 5500 |
Dimmable: | Yes |
Customer Reviews
No reviews for this product
(0)