6" LED Downlight, 30K, Matte White

Item #: 1422470

Cat #: BLD606930WH

UPC: 080083826704

Documents & Guides
6 Inch LED Downlight, Round, 120V, 3000K, Low Profile, Wide Distribution, Matte White Finish
Sign In or Register to view pricing and more.

No associated products found.

Overview

6 Inch LED Downlight, Round, 120V, 3000K, Low Profile, Wide Distribution, Matte White Finish
The Halo Backlit LED Downlight (BLD) incorporates state of the art lighting technology to create an ultra-low profile surface mounting luminaire with the performance and look of a traditional downlight. BLD6 is designed for installation in many 3-1/2” and 4” round or octagon junction boxes including pancake boxes. It can also retrofit in 5” or 6” aperture IC and Non-IC recessed housings. Suitable for residential or commercial installations.
Also known as: 080083826704, BLD606930WH

Specifications

Color Temperature: 3000 (Warm White)
Volts AC: 120
Diameter: 5 in, 6 in
Color: White
Wattage: 8
Lumens: 700
Light Technology: LED
Dimmable: Yes
Color Temperature: 3000 (Warm White)
Diameter: 5 in, 6 in
Wattage: 8
Light Technology: LED
Volts AC: 120
Color: White
Lumens: 700
Dimmable: Yes

Customer Reviews

No reviews for this product
(0)