PVC Coated 90° GRC Elbow, 1-1/2"

Item #: 142247

Cat #: PMEL-150X90

UPC: 736953002975

Documents & Guides
PVC Coated 90° GRC Elbow, 1-1/2"
Sign In or Register to view pricing and more.

No associated products found.

Overview

PVC Coated 90° GRC Elbow, 1-1/2"
Also known as: 736953002975, PMEL-150X90

Specifications

Diameter: 1 1/2 in
Color: Black
Material: PVC Coated Steel
Angle: 90°
Diameter: 1 1/2 in
Material: PVC Coated Steel
Color: Black
Angle: 90°

Customer Reviews

No reviews for this product
(0)