This product has been discontinued.
4" Diameter, Nail-On, Ceiling/Fixture Box
Item #: 142229
Cat #: BH525L
UPC: 034481173434
Sign In or Register to view pricing and more.
Documents & Guides
4" Diameter, Nail-On, Ceiling/Fixture Box, Non-Metallic, Depth: 3". Cubic Inches: 25". Includes: Bracket, Nails, Clamps.
Overview
4" Diameter, Nail-On, Ceiling/Fixture Box, Non-Metallic, Depth: 3". Cubic Inches: 25". Includes: Bracket, Nails, Clamps.
Round Ceiling Fan Box, Volume 25 Cubic Inches, Diameter 4 Inches, Depth 3.06 Inches, Color Blue, Material PVC, Mounting Means Nails
Also known as: 034481173434, BH525L
Specifications
Color: | Blue |
Depth: | 3 in |
Mounting: | Bracket, Nail On |
Cubic Inches: | 25 in³ |
Color: | Blue |
Mounting: | Bracket, Nail On |
Depth: | 3 in |
Cubic Inches: | 25 in³ |
Customer Reviews
No reviews for this product
(0)