1
more
Cable Tie, In-Line, 14.6L (371mm), Light
Item #:
1422214
Cat #:
CBR4LH-TL0
UPC:
074983839070
Sign In or Register to view pricing and more.
Documents & Guides
Panduit Contour-Ty® Cable Ties are designed to provide consistent strength in high-vibration environments. Plus, with a low-profile head and parallel entry design, the tip enters easy and stays snug and snag-free. And with Weather Resistant Nylon 6.6 mate
Overview
Panduit Contour-Ty® Cable Ties are designed to provide consistent strength in high-vibration environments. Plus, with a low-profile head and parallel entry design, the tip enters easy and stays snug and snag-free. And with Weather Resistant Nylon 6.6 mate
Also known as: 074983839070, CBR4LH-TL0
Specifications
Type: | Plenum Rated |
Color: | Black |
Width: | 0.300 in |
Weight Capacity: | 120 lbs |
Material: | Nylon |
Length: | 14.600 in |
Size: | Light-Heavy |
Family / Style: | Contour-Ty® |
Product Thickness: | 0.070 in |
Type: | Plenum Rated |
Width: | 0.300 in |
Material: | Nylon |
Size: | Light-Heavy |
Product Thickness: | 0.070 in |
Color: | Black |
Weight Capacity: | 120 lbs |
Length: | 14.600 in |
Family / Style: | Contour-Ty® |
Customer Reviews
No reviews for this product
(0)