LESLIEFLOOD 2X13W 120V 3K 80CRI BL

Item #: 1422012

Cat #: LES2X13YB

UPC: 019813596143

Sign In or Register to view pricing and more.
Documents & Guides
No Documents Available
LESLIEFLOOD 2X13W 120V 3K 80CRI BL

Overview

LESLIEFLOOD 2X13W 120V 3K 80CRI BL
Also known as: 019813596143, LES2X13YB

Specifications

Lumens: 2090
Color Temperature: 3000 (Warm White)
Wattage: 26
Color: Bronze
Mounting: Wall
Light Technology: LED
Lumens: 2090
Wattage: 26
Mounting: Wall
Color Temperature: 3000 (Warm White)
Color: Bronze
Light Technology: LED

Customer Reviews

No reviews for this product
(0)