![Dr30a Inlet Dr30a Inlet](https://rexel-cdn.com/products/image.jpg?i=BA9D99AA-0204-4430-9C14-592F8958BB86&f=420)
Sign In or Register to view pricing and more.
Documents & Guides
Meltric; Inlet; Decontactor; Dr30, Standard Duty; Material: Polyster; Number Ofpoles: 3; Wire Size: Min 14 Awg, Max 6 Awg; Auxiliary Contacts - Max 14 Awg; Amperage Rating: 30 Amp; Voltage Rating: 480 Vac; Color: Blue; NEMA Rating: 3r; Size: 2.620 In Dia
Overview
Meltric; Inlet; Decontactor; Dr30, Standard Duty; Material: Polyster; Number Ofpoles: 3; Wire Size: Min 14 Awg, Max 6 Awg; Auxiliary Contacts - Max 14 Awg; Amperage Rating: 30 Amp; Voltage Rating: 480 Vac; Color: Blue; NEMA Rating: 3r; Size: 2.620 In Dia
Meltric MEL31-18243-K04 DR series plugs and receptacles provide safe, economical and robust connections for applications up to 250A. Some DR models are non-current interrupting rated, while others are suitable for current interruption on resistive loads. The DR’s spring-loaded, silvernickel butt contacts and dead front construction provide more consistent and reliable connections and significant improvements in operator safety compared to competitive devices.
Also known as: 784474611329, 31-18243-K04
Specifications
Amps: | 30 |
Amps: | 30 |
Customer Reviews
No reviews for this product
(0)