Fitting, End Cap, 2" x 2" (50mm x 50mm)

Item #: 1421757

Cat #: FHDEC2X2OR

UPC: 074983911493

Sign In or Register to view pricing and more.
Used for closing off open ends of the hinged channel or fittings. No coupler required. Push-on installation, Orange.

Overview

Used for closing off open ends of the hinged channel or fittings. No coupler required. Push-on installation, Orange.
Also known as: 074983911493, FHDEC2X2OR

Specifications

Width: 2 in
Height: 2 in
Color: Orange
Width: 2 in
Color: Orange
Height: 2 in

Customer Reviews

No reviews for this product
(0)