LED Edge-Lit Panel, 2x2, 17 Watt, 2104 Lumen, 4000K, 120-277V

Item #: 1421653
Cat #: EZPAN2X2-17N/D10
UPC: 019813680491
Sign In or Register to view pricing and more.
Documents & Guides
LED Edge-Lit Panel, 2x2, 17 Watt, 2104 Lumen, 4000K, 82 CRI, 120-277 Volt, 0-10V Dimming

Overview

LED Edge-Lit Panel, 2x2, 17 Watt, 2104 Lumen, 4000K, 82 CRI, 120-277 Volt, 0-10V Dimming
Also known as: 019813680491, EZPAN2X2-17N/D10

Specifications

Volts AC: 120-277
Color Temperature: 4000 (Cool White)
Width: 24 in, 2 ft
Wattage: 17
Length: 24 in , 2 ft
Color: White
Light Technology: LED
Dimmable: Yes
Volts AC: 120-277
Width: 24 in, 2 ft
Length: 24 in , 2 ft
Light Technology: LED
Color Temperature: 4000 (Cool White)
Wattage: 17
Color: White
Dimmable: Yes

Customer Reviews

No reviews for this product
(0)