3/4 GUAB BODY W/AL COVER

Item #: 142073

Cat #: PMGUALB75

UPC: 736953012905

Documents & Guides
No Documents Available
Perma-Cote, Conduit Outlet Box, GUALB, Material: Cast Iron Alloy Body, Copper-Free Aluminum Cover, PVC Seal, Neoprene O-Ring, Size: 3/4 IN Pipe, Dimension A: 3.580 IN, Cover Opening: 3 IN, Finish: 40 MIL Gray PVC Exterior Coating, 2 MIL Green Urethane Interior Coating, Dimension B: 240 IN, Dimension C: 1.880 IN, Dimension D: 0.790 IN, Includes: Cover
Sign In or Register to view pricing and more.

Overview

Perma-Cote, Conduit Outlet Box, GUALB, Material: Cast Iron Alloy Body, Copper-Free Aluminum Cover, PVC Seal, Neoprene O-Ring, Size: 3/4 IN Pipe, Dimension A: 3.580 IN, Cover Opening: 3 IN, Finish: 40 MIL Gray PVC Exterior Coating, 2 MIL Green Urethane Interior Coating, Dimension B: 240 IN, Dimension C: 1.880 IN, Dimension D: 0.790 IN, Includes: Cover
Also known as: 736953012905, PMGUALB75

Specifications

Customer Reviews

No reviews for this product
(0)