This product has been discontinued.
2x4' FluxPanel LED, 4200L/4000K
Item #: 1420431
Cat #: 2FXP42B840-4-DS-UNV-DIM
UPC: 784197381325
Sign In or Register to view pricing and more.
Documents & Guides
2' x 4' FluxPanel LED Flat Panel Fixture, Lumens: 4200, CRI: 80, Color Temperature: 4000K
Overview
2' x 4' FluxPanel LED Flat Panel Fixture, Lumens: 4200, CRI: 80, Color Temperature: 4000K
Philips Day-Brite/Philips CFI FluxPanel LED recessed is a highly versatile luminaire designed to provide smooth lighting gradient on the lens surface and ease of installation. Available for use in recessed, suspended,;and surface mount orientation, FluxPanel is ideal for general lighting applications such as open office, schools, healthcare, and retail.
Also known as: 784197381325, 2FXP42B840-4-DS-UNV-DIM
Specifications
Wattage: | 42 |
Color Temperature: | 4000 (Cool White) |
Width: | 24 in, 2 ft |
Length: | 4 ft, 48 in |
Lumens: | 4200 |
Light Technology: | LED |
Dimmable: | Yes |
Volts AC Range: | 120 - 277 |
Wattage: | 42 |
Width: | 24 in, 2 ft |
Lumens: | 4200 |
Dimmable: | Yes |
Color Temperature: | 4000 (Cool White) |
Length: | 4 ft, 48 in |
Light Technology: | LED |
Volts AC Range: | 120 - 277 |
Customer Reviews
No reviews for this product
(0)