Blank GFCI, 20 Amp, 120V, Black

Item #: 142016

Cat #: 2085-BK

UPC: 785007423396

Sign In or Register to view pricing and more.
Documents & Guides
1.5 HP @ 125V AC Switch Rating, 20 Amp 125V Feed-Through, Specification Grade Dead Front GFCI, Blank Face, Dual-Function Indicator Light, Buttons Match Face Color - Black.

Overview

1.5 HP @ 125V AC Switch Rating, 20 Amp 125V Feed-Through, Specification Grade Dead Front GFCI, Blank Face, Dual-Function Indicator Light, Buttons Match Face Color - Black.
Also known as: 785007423396, 2085-BK

Specifications

Type: Blank, GFCI, Feed Through, Decora
Volts AC: 120
Color: Black
Amps: 20
NEMA Configuration: 5-20R
Type: Blank, GFCI, Feed Through, Decora
Color: Black
NEMA Configuration: 5-20R
Volts AC: 120
Amps: 20

Customer Reviews

No reviews for this product
(0)