FLUXGRID 3800LM 3500K 2FT DIFFUSE RIBBED 0-10V SPACEWISE

Item #: 1419915

Cat #: 2FGG38L835-4-D-UNV-DIM-SWZDT

UPC: 784197642327

Sign In or Register to view pricing and more.
Documents & Guides
FLUXGRID 3800LM 3500K 2FT DIFFUSE RIBBED 0-10V SPACEWISE

Overview

FLUXGRID 3800LM 3500K 2FT DIFFUSE RIBBED 0-10V SPACEWISE
Also known as: 784197642327, 2FGG38L835-4-D-UNV-DIM-SWZDT

Specifications

Mounting: Recessed
Color Temperature: 3500 (Neutral White)
Light Technology: LED
Volts AC Range: 120 - 277
Mounting: Recessed
Light Technology: LED
Color Temperature: 3500 (Neutral White)
Volts AC Range: 120 - 277

Customer Reviews

No reviews for this product
(0)