EZ EMER BT 2X4 50W 4K DIM WH

Item #: 1419810
Cat #: EZPAN2X4-50N/D10/E2
UPC: 019813508900
Sign In or Register to view pricing and more.
Documents & Guides
EZ EMER BT 2X4 50W 4K DIM WH

Overview

EZ EMER BT 2X4 50W 4K DIM WH
Also known as: 019813508900, EZPAN2X4-50N/D10/E2

Specifications

Volts AC: 120-277
Color Temperature: 4000 (Cool White)
Width: 24 in, 2 ft
Length: 4 ft, 48 in
Wattage: 50
Light Technology: LED
Dimmable: Yes
Volts AC: 120-277
Width: 24 in, 2 ft
Wattage: 50
Dimmable: Yes
Color Temperature: 4000 (Cool White)
Length: 4 ft, 48 in
Light Technology: LED

Customer Reviews

No reviews for this product
(0)