FL IN 4W20A250V T/L

Item #: 141973

Cat #: L1520-FI

UPC: 785007152029

Sign In or Register to view pricing and more.
Documents & Guides
Flanged Inlet 4wire 20amp 250volt Turnlok

Overview

Flanged Inlet 4wire 20amp 250volt Turnlok
Also known as: 785007152029, L1520-FI

Specifications

Phase: 3
Type: Flanged Inlet
Color: Gray
Amps: 20
Material: Thermoplastic
NEMA Configuration: L15-20P
Phase: 3
Color: Gray
Material: Thermoplastic
Type: Flanged Inlet
Amps: 20
NEMA Configuration: L15-20P

Customer Reviews

No reviews for this product
(0)