Two Gang Rectangular Floor Box Cover, Stainless Steel

Item #: 141937

Cat #: E9762SS

UPC: 034481215103

Sign In or Register to view pricing and more.
Documents & Guides
Two Gang Rectangular Floor Box Cover, Width 7.13 Inches x Length 8.25 Inches, Stainless Steel

Overview

Two Gang Rectangular Floor Box Cover, Width 7.13 Inches x Length 8.25 Inches, Stainless Steel
Carlon multi-gang rectangular floor boxes & covers are made of high impact resistant thermoplastic. The carpet flange is part of the cover and may be removed for tile application, and is field reversible for tile or carpet. The floor boxes are gasketed for a watertight seal with a double door design, for use with tile and carpet applications. Carlon multi-gang rectangular floor boxes & covers are UL scrub water tested.
Also known as: 034481215103, E9762SS

Specifications

Gangs: 2
Material: Stainless Steel
Width: 7.130 in
Depth: 8.250 in
Gangs: 2
Width: 7.130 in
Material: Stainless Steel
Depth: 8.250 in

Customer Reviews

No reviews for this product
(0)