CONN CA STYL 50A 3PH 480V T/L

Item #: 141890

Cat #: CS8164

UPC: 785007816402

Sign In or Register to view pricing and more.
Documents & Guides
Connector California Standard Style 50amp 3phase 480volt Turnlok

Overview

Connector California Standard Style 50amp 3phase 480volt Turnlok
Also known as: 785007816402, CS8164

Specifications

Type: Grounding, Connector, California Style
Phase: 3
Volts AC: 480
NEMA Configuration: Non-Nema
Color: Black/White
Amps: 50
Type: Grounding, Connector, California Style
Volts AC: 480
Color: Black/White
Phase: 3
NEMA Configuration: Non-Nema
Amps: 50

Customer Reviews

No reviews for this product
(0)