Cover Plate, 1-Gang, 1" & 2" Screw Plugs, Aluminum

Item #: 141861

Cat #: 830CKTCAL-1

UPC: 786564054672

Sign In or Register to view pricing and more.

Overview

Cover Plate, 1-Gang, Type: 1" and 2" Screw Plugs, Includes Gasket and Screws, Aluminum
Brushed aluminum power or communications cover plate with 2" (51mm) and 1" (25mm) plugs. Acceptable for use with threaded conduit when passing through power cables.
Also known as: 786564054672, 830CKTCAL-1

Specifications

Gangs: 1
Material: Aluminum
Gangs: 1
Material: Aluminum

Customer Reviews

No reviews for this product
(0)