Ds4000 Internal Elbow

Item #: 14186

Cat #: DS4017-DV

UPC: 786776081305

Sign In or Register to view pricing and more.

Overview

Wm Ds4017-dv Ds4000 Internal
90 degree full capacity divided internal elbow that provides a 2" (51mm) cable bend radius for fiber optic/UTP/STP installations. One pair of DS4001 Couplings included.
Also known as: 786776081305, DS4017-DV

Specifications

Color: Ivory
Material: Steel
Angle: 90°
Color: Ivory
Angle: 90°
Material: Steel

Customer Reviews

No reviews for this product
(0)