Heat Shrink, Heavy-Wall, 250 - 500 MCM, 48", Black

Item #: 141837

Cat #: FCSM-51/16-1200-S(B10)

UPC: 045686005420

Sign In or Register to view pricing and more.
Documents & Guides
Heat Shrink, Heavy Wall, Polymer Material, 1 kV, Conductor Range: 200 to 500 MCM, Shrink Ratio: 3:1, Insulation Diameter Range: .748 to .236 Inch, Relaxed Tube Length: 48 Inch. Provides: Abrasion, Corrosion and Chemical Resistance in Submersible and Direct Burial Applications.

Overview

Heat Shrink, Heavy Wall, Polymer Material, 1 kV, Conductor Range: 200 to 500 MCM, Shrink Ratio: 3:1, Insulation Diameter Range: .748 to .236 Inch, Relaxed Tube Length: 48 Inch. Provides: Abrasion, Corrosion and Chemical Resistance in Submersible and Direct Burial Applications.
Also known as: 045686005420, FCSM-51/16-1200-S(B10)

Specifications

Volts AC: 1000
Color: Black
Length: 48 in
Allowable Gauge Range: 250 - 500
Volts AC: 1000
Length: 48 in
Color: Black
Allowable Gauge Range: 250 - 500

Customer Reviews

No reviews for this product
(0)