Heat Shrink, Heavy-Wall, 2 - 4/0 AWG, 48", Black

Item #: 141815

Cat #: FCSM-28/9-1200-S(B25)

UPC: 045686003334

Sign In or Register to view pricing and more.
Documents & Guides
Heat Shrink, Heavy Wall, Polymer Material, 1 kV, Conductor Range: 2 to 4/0 AWG, Shrink Ratio: 3:1, Insulation Diameter Range: 1.102 to .354 Inch, Relaxed Tube Length: 48 Inch. Provides: Abrasion, Corrosion and Chemical Resistance in Submersible and Direct Burial Applications.

Overview

Heat Shrink, Heavy Wall, Polymer Material, 1 kV, Conductor Range: 2 to 4/0 AWG, Shrink Ratio: 3:1, Insulation Diameter Range: 1.102 to .354 Inch, Relaxed Tube Length: 48 Inch. Provides: Abrasion, Corrosion and Chemical Resistance in Submersible and Direct Burial Applications.
Also known as: 045686003334, FCSM-28/9-1200-S(B25)

Specifications

Volts AC: 1000
Color: Black
Length: 48 in
Allowable Gauge Range: 2 - 4/0
Volts AC: 1000
Length: 48 in
Color: Black
Allowable Gauge Range: 2 - 4/0

Customer Reviews

No reviews for this product
(0)